Beli flow control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Deskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applicationsatribut:
- Knob Option: Standard
- Function: Flow Control
- Actuation Type: Manual
- Cracking Pressure (psi): 5
- Seal Material: Nitrile
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- monotaro Tool Cabinet Wagon (4 Stages Drawer Type)atribut:
- Accessories: Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4
- Drawer Load Capacity (kg): 5 (1-2 stage), 10 (3-4 stage)
- Caster diameter ( phi mm): 75
- Shelf number: Four
- Dimensions (Width W x Depth D x Height H) (mm): 616x330x769
- Drawer dimension (width W x depth D x height H) (mm): 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage)
- Load Capacity (kg): 115
- Material: Body: steel (cold-rolled steel), caster: PP
- The top plate load capacity (kg): 35
- Parker Hydraulic Colorflow In-Line General Purpose Needle ValveDeskripsi:Parker’s N series valve is a two-step needle that allows fine adjustment at low flow by using the first three turns of the adjusting knob. The next three turns open the valve to full flow and provides standard throttling adjustments.Markets:- Factory Automation- Machine Tools- Marine- Material Handling- Mining- Miscellaneous Industrial- Miscellaneous Manufacturing- Molding- Oil &Gas- Power Generation- Vehicle Assembly FacilitiesApplications:- Suitable for general hydraulic applicationsatribut:
- Media: Oil
- Knob Option: Standard Knob
- Needle Option: Standard
- Product Style: Needle Valve
- Actuation Type: Manual
- Body Material: Steel
- Connection Type: NPT
- Maximum Operating Pressure (psi): 5000
- Maximum Operating Temperature (°C): 121
- Minimum Operating Temperature (°C): -40
- Mounting Type: Inline
- Seal Material: Nitrile
- ARO Pilot Air Control ValveDeskripsi:Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
- ASAHI Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141618
- Application - Valves: General Purpose
- Body Material - Valves: PVC
- Connection Type: Socket x Socket
- Cracking Pressure: 1
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @120°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Ball
- Minimum Valve Temperature (°F): 30
- Mounting Orientation: Horizontal; Vertical
- Standards: ASTM D1784 Cell Class 12454A; NSF-61
- Valve Body Material: PVC
- ELECOM USB Port Gardatribut:
- Number of stoppers: 6
- Sherlock Galvanized Chain (Rantai Galvanis)atribut:
- Material: Besi Galvanized
- ARO Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)Deskripsi:Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.atribut:
- UNSPSC: 40141602
- Adjustment Type: Knurled
- Body Material: Stainless Steel
- Body Material Finish: Nickel Plated
- Fitting Style: Elbow
- Maximum Operating Pressure (psi): 145
- Maximum Operating Temperature (°F): 158
- Metering Direction: Meter Out
- Minimum Operating Pressure (psi): 14.5
- Minimum Operating Temperature (°F): -32
- Camozzi Flow-Control Valve Series MCU (Katup Pengatur Aliran)atribut:
- Material: Body and regulation screw: M5 = stainless steel; 1/8 - 1/4 - 3/8 - 1/2 = OT; , seals = NBR
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operating Pressure (bar): 1 to 10
- Nominal Pressure (bar): 6
- Fluid: Filtered air
- Construction: Needle type
- Installation: In any position
- Mounting: By male thread
- SAKURA Solid Marker for Low Temperatureatribut:
- Diameter (mm): 12
- Color: red
- Applicable Temperature Range (°C): -40 to 100
- Font size: Medium font
- Pen total length (mm): 135 (including cap)
- NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)Deskripsi:These flow control valves allow metered flow in one direction, and free flow in the other. Push to connect.atribut:
- UNSPSC: 40141609
- Body: Anodized Aluminium
- Maximum Temperature (°F): 160
- Pressure Range (psi): 0 to 175
- Rotation (°): 360
- Spring: Stainless Steel
- Valve Max. Pressure Rating (psi): 175
- Waterplus Pressure & Flow Controlatribut:
- Maximum Pressure (bar): 10
- monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steelatribut:
- Material: Baja
- Surface Treatment: Black Steel
Daftar Harga flow control Terbaru October 2026
| Parker Flow Control Valve | Rp1.999.900 |
| Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik) | Rp999.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| monotaro Tool Cabinet Wagon (4 Stages Drawer Type) | Rp2.399.900 |
| Parker Hydraulic Colorflow In-Line General Purpose Needle Valve | Rp1.199.900 |
| SMC Flow Control Valve (Katup Kontrol Aliran) | Rp239.900 |
| ARO Pilot Air Control Valve | Rp1.799.900 |
| ASAHI Check Valves | Rp1.299.900 |
| ELECOM USB Port Gard | Rp439.900 |
| Sherlock Galvanized Chain (Rantai Galvanis) | Rp26.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/laP107355766-2.jpg)
/P102767337-1.jpg)
/57P103192187-1.jpg)

/3sP105673136-11.jpg)

/ASAHI%20Check%20Valves/llP109401777-1.jpg)

/pzP109128935-1.jpg)
/l3P110018759-11.jpg)
/ifP108099663-1.jpg)

/o2P105914866-1.jpg)
/l2P109570758-1.jpg)


/92P104565326-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)